Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve Inline
Mfr # 701012741
Zoro # G2773592
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Ball Valve Product Group Manual
- Handle Type Locking Lever
- Features SS Latch-Lock Lever with Auto Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 701012741
- Zoro # G2773592
- UPC # 670750854286
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16" |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 4.15 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Push Button Assembly (1055650-CP)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-06ELH)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (701022741)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (701072741)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (701082741)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010510)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (94MBV02)
- BONOMI Electric Actuated, CS Flanged, Ball Valve, Pipe Size: 2" (M8E766001-002-2)
- Apollo Valves Valves