Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve Inline
Mfr # 7010127
Zoro # G1864773
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Body Seal Material PTFE
- Features SS Latch-Lock Lever & Nut
- Standards MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010127
- Zoro # G1864773
- UPC # 670750648694
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.9 in |
Nominal Valve Size | 1/4 in |
Handle Length | 4.15 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- NIBCO 3/8" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/8)
- 3M AQUA-PURE Water Filter System, 0.6 gpm, 0.5 Micron, 3.188" O.D., 15 3/4 in H (5583101)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010827)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF14601A)
- APOLLO VALVES Valve Ball Pex 3/4 Inch Brass (APXV3434)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-01)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Slip Ball Valve (FSBBV12SL)
- Apollo Valves Valves