Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve Inline
Mfr # 7010110
Zoro # G3137416
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Material 316 Stainless Steel
- Connection Type FNPT x FNPT
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010110
- Zoro # G3137416
- UPC # 670750648571
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.9 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Handle Length | 3.85 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. - 7/8 in. Streamline ACR Jaw Kit for M18 FORCE LOGIC Press Tools (49-16-2661M)
- AMERICAN STANDARD Aerator, Coin Slot, 1.5 GPM (M922909-0070A)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010810)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF24501)
- APOLLO VALVES 4" Sweat Brass Ball Valve Inline (94A20A01)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF14501A)
- Apollo Valves Valves