Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve Inline
Mfr # 7010101
Zoro # G1825126
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Standards ASTM B16
- Max. Pressure 600 psi CWP
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 7010101
- Zoro # G1825126
- UPC # 670750648496
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.0" |
Handle Length | 3.87 in |
Handle Height | 1.75 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- GROHE Universal Spareparts Set Starlight Chrom (45167000)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010601)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010401)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF14501A)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF20801)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve 2-Way (77CLF20701A)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMH2)
- Apollo Valves Ball Valves