Shop All Ball Valves
Apollo Valves
1/4" FNPT Bronze Ball Valve 2-Way
Mfr # 77C10127A
Zoro # G3956587
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 1/4"
- Features Dezincification Resistant
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 77C10127A
- Zoro # G3956587
- UPC # 670750610585
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 1.8 in |
Handle Length | 2.82 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Shwhd 15 Ts 3F Pvd Pn (LG15-TB0D)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- HYDAC Coil 24DG -40-1836 Hydraulic Valve Coil (Coil 24DG -40-1836)
- THRIFCO PLUMBING Fit-All Clear Tub/Shower Handle Replaces Danco 80852 (4401578)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10427A)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10827A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10527A)
- APOLLO VALVES 1/2" Socket Carbon Steel Ball Valve Inline (83B24301)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF24401)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way (77C20301A)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- Apollo Valves Valves