Shop All Ball Valves
Apollo Valves
1/2" Sweat x Hose Cap Bronze Ball Valve Inline
Mfr # 70LF203HC
Zoro # G5153312
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1/2"
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF203HC
- Zoro # G5153312
- UPC # 670750629334
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 3.32 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 1.94 in |
Handle Length | 4.18 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- RIDGID 3/4" Standard Jaw for ProPress (76657)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- LEGEND VALVE 1" SS MALE ADAPTER (312-005SS)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7150601)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (7020701)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94ALF-204-01A)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-300)
- Apollo Valves Ball Valves