Shop All Ball Valves
Apollo Valves
1/2" Sweat Brass Ball Valve Inline
Mfr # 94A20301
Zoro # G2152552
original price:
$9.25
10% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1/2"
- Features General Purpose
- Temp. Range 0 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 94A20301
- Zoro # G2152552
- UPC # 670750823657
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.57 in |
Handle Length | 3.54 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 1.84 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Danika Chrome robe hook (BH2903CH)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/4 in (0361309545)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- JONES STEPHENS Forged Brass Hose Bibb, 1/2" (B60950)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94A20501)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94A20801)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94A20601)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (82LF10901)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010101)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70-107-41)
- HAYWARD FLOW CONTROL CPVC 3-Way Lateral True Union Ball Valve (LA2150ST)
- Apollo Valves Ball Valves