Shop All Y & Basket Strainers
Apollo Valves
1/2", Press, Lead Free Bronze, Y Strainer, 250 psi
Mfr # 59LF003P2PR
Zoro # G5273143
original price:
$90.73
22% off
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Press
- Max. Fluid Temp. 250 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 59LF003P2PR
- Zoro # G5273143
- UPC # 670750371813
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Width | 4-3/4" |
Length | 4-3/4" |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 2 Connection Size | 1/2 in |
Port 1 Connection Size | 1/2 in |
Port 3 Connection Size | 1/4 in |
Description
Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 250 psi @ 250 Degrees F, Length 4 3/4 in, Blow Off Port 1/4 in, Screen Material 302 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Cv Flow Factor 5 gpm, For Use With Water, Includes Screen Yes, Maximum Pressure 300 psi, Maximum Temperature 250 Degrees F, Micron Rating 297 micron, Minimum Temperature 0 Degrees F, Port 1 Connection Size 1/2 in, Port 1 Connection Type Compression, Port 2 Connection Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- CHICAGO FAUCET Pipe Support (902-MHJKCP)
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size (830-002)
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- APOLLO VALVES 1", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF005P2PR)
- APOLLO VALVES 2-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF009P2)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Y Strainer, 150 psi (YS10300TU)
- Apollo Valves Y & Basket Strainers