Shop All Ball Valves
Apollo Valves
1/2" Press Brass Ball Valve Inline
Mfr # 77VLF14301
Zoro # G5273082
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1/2"
- Max. Steam Pressure 15 psi WSP
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF14301
- Zoro # G5273082
- UPC # 670750928994
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 2.89" |
Handle Height | 1.67 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 2.86 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (1039861)
- ANDERSON METALS Pipe Nipple Brass 1/2X2-1/2 (38300-0825)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- KOHLER Sub-Assy, Stopper (1056135-PGD)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF14601)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF14801)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (8210801)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF10401)
- APOLLO VALVES 1/2" NPT Brass Ball Valve Inline (94ALF-103-01A)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75LH)
- Apollo Valves Valves