Shop All Ball Valves
Apollo Valves
1/2" Press Brass Ball Valve Inline
Mfr # 77VLF10301
Zoro # G5285253
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1/2"
- Max. Pressure 250 psi CWP
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF10301
- Zoro # G5285253
- UPC # 670750208911
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 2.89 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 2.86 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 1.66 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Extruded Tee, FNPT, 1/8" Pipe Size 10 PK (6AYU6)
- ZURN 3" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP3)
- KOHLER Hang And Lock Wall Mount, 15 (1202718-A)
- LEGEND VALVE 3/4 X 3/4 X 5/8 COPPER RED TEE (450-200)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF10801)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94ALF-205-01A)
- APOLLO VALVES Ball Valve, 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10301)
- APOLLO VALVES 1/2" Socket Carbon Steel Ball Valve Inline (83B24301)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- Apollo Valves Valves