Shop All Ball Valves
Apollo Valves
1/2" FNPT x MNPT Bronze Ball Valve Inline
Mfr # 70LF80301
Zoro # G6188393
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Standards CA AB 1953, VT S.152
- Ball Material Chrome Plated Brass
- Features Lead-Free Ball Vlave with Standard Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 70LF80301
- Zoro # G6188393
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.87 in |
Nominal Valve Size | 1/2 in |
Handle Length | 3.87 in |
Handle Height | 1.81 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Washer/Gasket, For Symmons (TA-9)
- PARKER TripleLok 37 Straight FTX, Male (16FTX-B)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-15)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-41)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10401A)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77W10301A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10627)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77CLF10301A)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- Apollo Valves Ball Valves