Shop All Check Valves
Apollo Valves
1/2" FNPT Lead Free Bronze Ball Cone Check Valve
Mfr # 61LF50301
Zoro # G5298815
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Hex Size 1 3/25"
- Connection Type FNPT
- Connection FNPT
- Body Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 61LF50301
- Zoro # G5298815
- UPC # 670750349409
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Hex Size | 1 3/25" |
Overall Height | 1-3/25" |
Width | 1-3/25" |
Length | 2-5/16" |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material EPDM, Spring Material Stainless Steel, Flow - Valves 1.4 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO S300Es350E Top Lid Cushion (THU9488)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/8" x 1/4" MNPT (ZUSA-PF-273)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 4m, 4mm Tube Size, Black (ZUSA-TF-PTC-538)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10401)
- APOLLO VALVES 1" FNPT Bronze Ball Cone Spring Check Valve (6110501)
- APOLLO VALVES 1-1/2" Press Lead Free Bronze Swing Check Valve (61YLF207T1PR)
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- APOLLO VALVES 2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10801)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210801)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Threaded (TC1300TE)
- Apollo Valves Check Valves