Shop All Ball Valves
Apollo Valves
1/2" FNPT Carbon Steel Ball Valve Inline
Mfr # 72-103-01-A
Zoro # G3328972
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Max. Pressure 3000 psi CWP
- Temp. Range -20 Degrees to 450 Degrees F
- Ball Valve Basic Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 72-103-01-A
- Zoro # G3328972
- UPC # 670750680717
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16 in |
Handle Length | 4.76 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 2.09 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Natural Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- ELKAY Elkay Freeze-Resistant Water Cooler Regulator Kit (98733C)
- STRAUB 3/4" 316 SS Grip L Coupling (STR20000)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (8220401)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010401)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-41)
- APOLLO VALVES 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (7610327A)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010310)
- SHARKBITE 3/4 In. Brass Push-Fit Ball Valve (UR22185A)
- Apollo Valves Valves