Shop All Ball Valves
Apollo Valves
1/2" FNPT Bronze Ball Valve Inline
Mfr # 7014364
Zoro # G0912904
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Seat Material MPTFE
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 7014364
- Zoro # G0912904
- UPC # 670750659607
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.25" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 3.85 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cable, Keypad (1194940)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- PARKER Branch Tee, Zinc Steel, CompxM, 5/8Inx1/2In (10 SBU-S)
- ZORO SELECT 1" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P502)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7014764)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7014864)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010801)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (82LF10901)
- APOLLO VALVES 1-1/2" FNPT x MNPT Bronze Ball Valve Inline (7080701)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- Apollo Valves Ball Valves