Shop All Ball Valves
Apollo Valves
1/2" FNPT Bronze Ball Valve Inline
Mfr # 701032741
Zoro # G3183442
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Material 316 Stainless Steel
- Valve Structure 2-Piece
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 701032741
- Zoro # G3183442
- UPC # 670750854309
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.99 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 4.15 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (31SJY-BC045P34-FTI-E)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (APXVA123838C)
- KIPP Tube clamps flange aluminum (K0480.5230)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Stainless Steel (TET2GA32#SS)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (701042741)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (701052741)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10801A)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (82LF24601)
- APOLLO VALVES 3" NPT Brass Ball Valve Inline (94ALF-100-01A)
- APOLLO VALVES 1" FNPT x MNPT Bronze Ball Valve Inline (7080501)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-481B - 34)
- Apollo Valves Valves