Shop All Ball Valves
Apollo Valves
1/2" FNPT Bronze Ball Valve Inline
Mfr # 7010327
Zoro # G1870495
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Type Locking Lever
- Valve Structure 2-Piece
- Compliance MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010327
- Zoro # G1870495
- UPC # 670750651045
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.99" |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 4.15 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2885-M 3)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN7)
- SPRING-FLO 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1500105)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010827)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF24401A)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF10401)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- CAMOZZI 2935 N-1/4Pt Mini Ball Valve, 1/4" NPT Male-Female Thread Ports, Chrome-Plated, Brass BODy, (2935 N-1/4PT)
- Apollo Valves Ball Valves