Shop All Ball Valves
Apollo Valves
1/2" FNPT Bronze Ball Valve Inline
Mfr # 7010310
Zoro # G1674671
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Connection Type FNPT x FNPT
- Temp. Range -20 Degrees to 450 Degrees F
- Compliance MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010310
- Zoro # G1674671
- UPC # 670750650932
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.99 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Length | 3.85 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- ARROWHEAD BRASS VLVE GRDEN 3/4""FIP INVLF (975LF)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 In, 4 3/4In L (HDPZ-100)
- VIEGA ProPress 3/4 in. Push x 3/4 in. Slip Copper 45-Degree Street Elbow Fitting (77053)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010610)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010210)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010510)
- APOLLO VALVES 3/8" NPT Brass Ball Valve Inline (94ALF-102-01A)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF24801)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (7020801)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- Apollo Valves Ball Valves