Shop All Ball Valves
Apollo Valves
1" Sweat Bronze Ball Valve Inline
Mfr # 82LF20501
Zoro # G5152901
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1"
- Max. Steam Pressure 150 PSI WSP
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 82LF20501
- Zoro # G5152901
- UPC # 670750771323
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 3.87 in |
Handle Length | 5.5 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 2.62 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200FLXFL120)
- B & K CHANNEL GRATE BLK 4""X2' (243-1)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- LEGRIS Push-to-Connect Union Tee, 6mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 06 08)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF20801)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (82LF20601)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline Single Union (7030401)
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (70LF10001)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010810)
- LEGEND VALVE 1" T-1001T BALL VALVE (101-655)
- Apollo Valves Valves