Shop All Ball Valves
Apollo Valves
1" Sweat Bronze Ball Valve Inline
Mfr # 70LF24501
Zoro # G5153066
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1"
- Stem Material 316 Stainless Steel
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 70LF24501
- Zoro # G5153066
- UPC # 670750779091
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 0.87 in |
Handle Length | 4.76 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- BANJO 2" x 1-1/2" Female Cam Lever Coupling (200150C)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN-AFC-RF-S4-1-94031)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG ADQ73613401 Refrigerator Water Filters (1PK) Made by AFC (ADQ73613401-AFC-RF-L4-1-73363)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (70LF24601)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (70LF24801)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (70LF24701)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7710201)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (95ALF10401)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- Apollo Valves Ball Valves