Shop All Ball Valves
Apollo Valves
1" SAE Bronze Ball Valve Inline
Mfr # 7790501
Zoro # G0788006
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Valve Structure 2-Piece
- Max. Pressure 600 psi CWP
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 7790501
- Zoro # G0788006
- UPC # 670750028175
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.62 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 5.5 in |
Handle Height | 2.62 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stronghold Seat W/ S.S. Check Hinge (4731-SC-96)
- DELTA Delta Instit Parts Repl LH Tuf-Teck Strc (063102A)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- CULLIGAN O-Ring, Buna N (OR-100)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10301A)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10327)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF14801)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10827A)
- APOLLO VALVES 1" NPT Brass Ball Valve Inline (94ALF-105-01A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- LEGEND VALVE 1" P-202NL PRESS DRAINABLE BV (101-215NL)
- Apollo Valves Valves