Shop All Ball Valves
Apollo Valves
1" Press Brass Ball Valve Inline
Mfr # 77VLF14501
Zoro # G5273107
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1"
- Valve Structure 2-Piece
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF14501
- Zoro # G5273107
- UPC # 670750929151
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 3.88 in |
Connection Size - Side 1 | 1 in |
Handle Height | 2.1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Length | 3.82 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Aluminum Backpressure Relief 415Psi Threaded 1In Npt Pressure Reducing Regulator Valve (289H)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black (ZUSA-TF-PTC-369)
- KOHLER Purist 24" Towel Bar (14436-BV)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-397)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF14801)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-41)
- APOLLO VALVES 3" Press Brass Ball Valve Inline (77VLF14001)
- APOLLO VALVES 1" Socket Stainless Steel Fire Safe Ball Valve Inline (86B20524)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S58570 1/2)
- Apollo Valves Valves