Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Gas Ball Valve Inline
Mfr # 8010501
Zoro # G3077137
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Connection Type FNPT x FNPT
- Temp. Range -20 Degrees to 450 Degrees F
- Max. Pressure 600 psi CWP, 250 psi LP Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 8010501
- Zoro # G3077137
- UPC # 670750719264
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.55" |
Nominal Valve Size | 1 in |
Handle Length | 4.87 in |
Handle Height | 2.25 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Natural Gas, Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (90416)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- APOLLO VALVES 3" FNPT Bronze Gas Ball Valve Inline (8010001)
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10801)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF24701)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- APOLLO Ball Valve, 1/2in. NPT, 1000#, FP, SS (76F-103-01A)
- Apollo Valves Ball Valves