Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Ball Valve Inline
Mfr # 82LF10501
Zoro # G5153373
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Stem Material C27450LF Brass
- Valve Structure 3-Piece
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 82LF10501
- Zoro # G5153373
- UPC # 670750677168
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.87 in |
Nominal Valve Size | 1 in |
Handle Height | 2.62 in |
Handle Length | 5.5 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- ZORO SELECT Reducing Hex Coupling, 304 SS, 1/4" x 1/8 (ZUSA-PF-7806)
- PARKER 1/4" Compression x MNPT Brass Connector 100PK (68CA-4-4)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF10701)
- APOLLO VALVES 1/8" FNPT Bronze Ball Valve Inline (82LF10101)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (82LF10901)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- APOLLO VALVES 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70LF104HC)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- Apollo Valves Valves