Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Ball Valve Inline
Mfr # 75-105-01
Zoro # G0843446
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Temp. Range 50 Degrees to 200 Degrees F
- Ball Valve Basic Body Material Bronze
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 75-105-01
- Zoro # G0843446
- UPC # 670750691416
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.35 in |
Handle Length | 3.87 in |
Handle Height | 2.25 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Galvanized 90 Degree Elbow (2WE85)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/EPDM, Socket (TC2300SE)
- K2 PUMPS Lead Free 1' Frost Proof Yard Hydrant, Overall Length: 3.25' (AWP00001K-1)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (75-102-01)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10401A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (95ALF10501)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (82LF20601)
- CHICAGO VALVES AND CONTROLS 3", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE030)
- Apollo Valves Valves