Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Ball Valve Inline
Mfr # 70LF10627
Zoro # G6096991
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Handle Type Locking Lever
- Handle Material 316 Stainless Steel
- Standards CA AB 1953, VT S.152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF10627
- Zoro # G6096991
- UPC # 670750550935
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 6.26 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPT Socket Steel Threaded Outlet (4348000040)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310024005)
- DELTA Delta Leland W-Connector (RP60457)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" Pipe Size (706120-0808)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10327)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10501A)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (95ALF20501)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF-103-01)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Steel (73A10527A)
- APOLLO VALVES 1/4" NPT Brass Ball Valve Inline (94ALF-101-01A)
- CARRIER Lh680534 Flame Sensor (Heating) (LH680534)
- Apollo Valves Valves