Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Ball Valve Inline
Mfr # 7010510
Zoro # G2265733
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Material 316 Stainless Steel
- Port Standard
- Max. Steam Pressure 150 PSI WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 7010510
- Zoro # G2265733
- UPC # 670750653438
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.55 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Length | 4.76 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- PRIME-LINE Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack (656-8918)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010610)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010810)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7150601)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- APOLLO VALVES 1/2" x 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70103HC)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF14701A)
- Apollo Valves Ball Valves