Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Ball Valve 3-Way
Mfr # 7060501
Zoro # G3167281
original price:
$82.34
14% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style 3-Way
- Stem Type Blowout Proof
- Ball Valve Basic Body Material Bronze
- Standards MSS-SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7060501
- Zoro # G3167281
- UPC # 670750673788
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 7.63" |
Inlet Connection Height | 1.71 in |
Handle Height | 2.2 in |
Inlet Connection Size | 1 in |
Handle Length | 4.87 in |
Nominal Valve Size | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Description
Manual Three-Way Ball Valve, Body Material Bronze, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Not Applicable, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" 90 SS304 ELBOW (404-004)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-4)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- PLUMB PAK Faucet Spray Head Rpl Brsh Nkl (PP815-2BN)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 3-Way (7060201)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 3-Way (7060701)
- APOLLO VALVES 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (7610327A)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Valve Inline (7610627)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- Apollo Valves Ball Valves