Shop All Ball Valves
Apollo Valves
1" FNPT Bronze Ball Valve 2-Way
Mfr # 77CLF10501A
Zoro # G3956499
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1"
- Max. Steam Pressure 150 psi WSP
- Stem Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77CLF10501A
- Zoro # G3956499
- UPC # 670750351396
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 3.24 in |
Handle Length | 4.72 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Handle Height | 2.24 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 1In, 250psi, Female Coupler x FNPT (G100-D-BR)
- LARSEN SUPPLY CO Larsen Supply 04-1519 Rubber Toilet Tank Ball (660595)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- ACORN CONTROLS Meter-Matic(R) Cartridge Assembly (2302-000-002)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77CLF10601A)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77CLF10801A)
- APOLLO VALVES Ball Valve, 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10301)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10601A)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF14801)
- SPEARS 1/2" FNPT PVC Compact Ball Valve Inline (2121-005)
- Apollo Valves Ball Valves