Shop All Ball Valves
Apollo Valves
1-1/4" Sweat Bronze Ball Valve Inline
Mfr # 82LF24601
Zoro # G5274351
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1 1/4"
- Stem Material 316 Stainless Steel
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 82LF24601
- Zoro # G5274351
- UPC # 670750771453
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 4.75 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- MOEN Doux M-Core 3S S/O Ep Trim Bl (UTS3202EPBL)
- NIBCO Tee, Cast Bronze, C x F x C, 1/2 x 1/2 In (714 1/2)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF24701)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF24801)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF-108-01)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10201A)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (8210101)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Socket Weld SS Ball Valve Inline, API 607 FIRESAFE (FS796666RGGSW020)
- Apollo Valves Valves