Shop All Ball Valves
Apollo Valves
1-1/4" Sweat Bronze Ball Valve Inline
Mfr # 7020601
Zoro # G2172931
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 1 1/4"
- Ball Valve Basic Body Material Bronze
- Compliance MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7020601
- Zoro # G2172931
- UPC # 670750665943
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 4.62 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 5.4 in |
Handle Height | 2.62 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- DIXON Hex Female to Male Nipple, 1 in, Brass, FNPT x MNPSH, Domestic (FM1010)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (7020701)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (7020401)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (7020801)
- APOLLO VALVES Valve Ball Pex 3/4 Inch Brass (APXV3434)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- Apollo Valves Valves