Shop All Ball Valves
Apollo Valves
1-1/4" Sweat Brass Ball Valve Inline
Mfr # 94ALF-206-01A
Zoro # G6131894
original price:
$36.32
10% off
new price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1 1/4"
- Max. Pressure 600 psi CWP
- Features Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 94ALF-206-01A
- Zoro # G6131894
- UPC # 00670750968327
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 3.82 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 4.53 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 3.04 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92457)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094N)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 1-1/2 in Pipe Size (1WKU5)
- APOLLO VALVES 1-1/2" Sweat Brass Ball Valve Inline (94ALF-207-01A)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94ALF-208-01A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-01)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (95ALF20501)
- APOLLO VALVES 2-1/2" NPT Brass Ball Valve Inline (94ALF-109-01A)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CP)
- Apollo Valves Valves