Shop All Ball Valves
Apollo Valves
1-1/4" Sweat Brass Ball Valve Inline
Mfr # 94A20601
Zoro # G2833336
original price:
$25.09
9% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1 1/4"
- Compliance MSS SP-110
- Standards UL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 94A20601
- Zoro # G2833336
- UPC # 670750823817
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 3.82 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Height | 3.04 in |
Handle Length | 4.53 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- LEGEND VALVE 3" BLACK UNION (350-450)
- CHICAGO FAUCET Spout Outlet, Brass (E15JKABCP)
- ZORO SELECT Check Valve, 3.54 in Overall L (06H051N03010)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94A20301)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94A20801)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94A20401)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Steel (73A10527A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- STEEL & OBRIEN 2" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-2-316)
- Apollo Valves Valves