Shop All Check Valves
Apollo Valves
1-1/4" Press Lead Free Bronze Swing Check Valve
Mfr # 61YLF206T1PR
Zoro # G4667783
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Max. Steam Pressure 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 61YLF206T1PR
- Zoro # G4667783
- UPC # 670750686429
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Height | 2-63/64" |
Width | 4-1/2" |
Pipe or Tube Size - Check Valves | 1-1/4" |
Length | 7" |
Size | 1 1/4" |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Flow - Valves 39 gpm, Application - Valves General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- CALEFFI 502710A 1/8" Npt. Male Automatic (502710A)
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- WATERSAVER Laminar Flow Outlet, 3/8 In (BO058)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10401)
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210701)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Cone Spring Check Valve (6210201)
- APOLLO VALVES 1" FNPT Bronze Dual Check Valve (4ALF3A55A)
- BRADY QUIET CHCK VLV 2"" (0823-20)
- Apollo Valves Check Valves