Shop All Ball Valves
Apollo Valves
1-1/4" NPT Brass Ball Valve Inline
Mfr # 94ALF-106-01A
Zoro # G6107026
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1 1/4"
- Features Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
- Handle Material Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 94ALF-106-01A
- Zoro # G6107026
- UPC # 670750968235
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 3.31 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 4.57 in |
Handle Height | 3.05 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- DIXON 2" Male Adapter x 150 lb. Flange SS Flange Adapter (200-AL-SS)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- APOLLO VALVES 1-1/2" NPT Brass Ball Valve Inline (94ALF-107-01A)
- APOLLO VALVES 2" FNPT Brass Ball Valve Inline (94ALF-108-01A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10527A)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10201A)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94A20901)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-41)
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- Apollo Valves Ball Valves