Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Stainless Steel Ball Valve Inline
Mfr # 7610627
Zoro # G2497345
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M Stainless Steel
- Body Style Inline
- Valve Structure 2-Piece
- Port Standard
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7610627
- Zoro # G2497345
- UPC # 670750697777
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 7.5 in |
Handle Length | 5.04 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 2.68 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG12-S-2p-16134)
- SLOAN Regal 113-1.6 Xl Flush Valve (REGAL 113-1.6 XL)
- KOHLER Artifacts(R) Transfer Valve Trim With Lever Handle (T72770-4-SN)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP18X112)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7610727)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- APOLLO VALVES 1" NPT Brass Ball Valve Inline (94ALF-105-01A)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (7020401)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- Apollo Valves Valves