Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # 75-106-01
Zoro # G0958054
original price:
$142.57
31% off
new price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Body Seal Material PTFE
- Ball Valve Basic Body Material Bronze
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 75-106-01
- Zoro # G0958054
- UPC # 670750691539
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.16 in |
Handle Height | 2.62 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 5.5 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- LEGEND VALVE 3/4" S-415 GATE VALVE (104-604)
- SPEARS 1" Socket PVC Ball Valve Inline True Union (1829-010)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 3/4" Wall (742-AC7834SSPT)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (75-102-01)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-01)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10501)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010401)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CL)
- Apollo Valves Valves