Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # 70LF14601
Zoro # G5153136
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Seat Material RPTFE
- Ball Material 316 stainless steel
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70LF14601
- Zoro # G5153136
- UPC # 670750654596
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 1.0 in |
Handle Length | 5.4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310028204)
- KOHLER Handle Assembly, Ws (1304208-4-CP)
- CAMCO ANODE ROD 4 1/2"" MAG (11553)
- BANJO Polypropylene Line Strainers (LS200B/C)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF14501)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF14801)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF14701)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF24701)
- APOLLO VALVES Ball Valve, 3/8 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10201)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF10801)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 3 pcs (15B046666RRSW)
- Apollo Valves Ball Valves