Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # 7014664
Zoro # G1312141
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Standards MSS SP-110
- Seat Material MPTFE
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7014664
- Zoro # G1312141
- UPC # 670750661679
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.0 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 5.4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Actuator Spring, Pk10 (2563-003-001)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size (839-249)
- MAID-O-MIST 52 Float Control Valve (52 Float Control Valve)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD (ZUSA-STF-QC-2)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7014764)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7014164)
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (72-104-01-A)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94A20801)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-41)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- Apollo Valves Valves