Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # 7010627
Zoro # G2425385
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Bronze
- Body Style Inline
- Handle Material Zinc Plated Steel with Vinyl Grip
- Compliance MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010627
- Zoro # G2425385
- UPC # 670750654336
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 7.5 in |
Handle Length | 6.26 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" SS HYDRANT ELBOW (312-056SS)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Foot Act. Bath Stopper, Chrome (600-FA-PVC-CP)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929262)
- TOTO Nh Flush Valve Tower For 1Pc Toilet - Pull Gb Type (THU771-A)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- Apollo Valves Valves