Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # 7010610
Zoro # G0928593
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Seat Material RPTFE
- Stem Type Blowout Proof
- Ball Material Chrome Plated Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7010610
- Zoro # G0928593
- UPC # 670750654220
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 7.5 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 5.4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375018)
- KOHLER Stem Extension (1068108)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 18 in., Extruded Aluminum Single Pack (MP59024)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010410)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010310)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010210)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF24401)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10127A)
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7710701)
- Apollo Valves Ball Valves