Shop All Ball Valves
Apollo Valves
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # 70-106-41
Zoro # G0651515
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Handle Type Lever
- Stem Type Blowout Proof
- Standards MSS SP-110, ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 70-106-41
- Zoro # G0651515
- UPC # 670750654404
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.16" |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 5.4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Deco Pair Of Deck Pillar Unions (U.6187PN)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- SYMMONS Valve Seat, For Symmons Temptrol Valve (TA-4-RP)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (70-102-41)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70-107-41)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70-105-41)
- APOLLO VALVES Ball Valve (18C402X38)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- Apollo Valves Valves