Shop All Ball Valves
Apollo Valves
1-1/2" Sweat Bronze Ball Valve Inline
Mfr # 7020701
Zoro # G2620904
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Tube Size 1 1/2"
- Valve Structure 2-Piece
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7020701
- Zoro # G2620904
- UPC # 670750666223
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 5.25 in |
Handle Length | 7.75 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 3.06 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- DRAINAGE INDUSTRIES Sump Pump Check Valve (2260/150DRS)
- MERRILL Pkcf Hydrant Repair Kit (PKCF)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (7020401)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (7020801)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (7020501)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- APOLLO VALVES 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (7610327A)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, Full Port, S/T (TBH2150ASTE0000)
- Apollo Valves Ball Valves