Shop All Check Valves
Apollo Valves
1-1/2" Press Lead Free Bronze Swing Check Valve
Mfr # 61YLF207T1PR
Zoro # G4683567
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Press
- Connection Press
- Body Material Lead Free Bronze
- Seat Material - Check Valves RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 61YLF207T1PR
- Zoro # G4683567
- UPC # 670750686450
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Width | 4-1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Overall Height | 2-63/64" |
Length | 7-3/4" |
Size | 1 1/2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Flow - Valves 56 gpm, Application - Valves General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M02470605)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- GROHE Universal Control Unit Thm Kit #3 Chrome (47855000)
- APOLLO VALVES 3/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210401)
- APOLLO VALVES 2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10801)
- APOLLO VALVES 1" Swivel x FNPT Lead Free Bronze Dual Check Valve (4NLF3S65A)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210601)
- APOLLO VALVES 1" Press Lead Free Bronze Swing Check Valve (61YLF205T1PR)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110901)
- MILWAUKEE VALVE 2" Solder Low Lead Brass Swing Check Valve (UP0968000200)
- Apollo Valves Valves