Shop All Ball Valves
Apollo Valves
1-1/2" Press Brass Ball Valve Inline
Mfr # 77VLF14701
Zoro # G5273073
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1 1/2"
- Seat Material RPTFE
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF14701
- Zoro # G5273073
- UPC # 670750929236
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 5.45" |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 5.4 in |
Handle Height | 2.89 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073603)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (569-060)
- KEENEY MFG Wave Designer, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2022-36BN)
- PLASTIC TRENDS Y 45 Pvc 6" Hxhxh (6P08)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF14601)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (82LF10501)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010227)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7150501)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- Apollo Valves Ball Valves