Shop All Ball Valves
Apollo Valves
1-1/2" Press Brass Ball Valve Inline
Mfr # 77VLF10701
Zoro # G5273046
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1 1/2"
- Max. Steam Pressure 15 psi WSP
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 77VLF10701
- Zoro # G5273046
- UPC # 670750208966
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 5.45" |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 2.91 in |
Handle Length | 5.4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF STRAINR REPLC PB4-1/4"" (827-2SPPK1)
- GRUNDFOS Ups26-99Fc 3 Speed 1/6 Hp Cast (UPS26-99FC)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100803)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-116)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF10801)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF10601)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF14501)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2Z-MB2XPFA-BP)
- Apollo Valves Ball Valves