Shop All Check Valves
Apollo Valves
1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve
Mfr # 61LF10701
Zoro # G5151763
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Hex Size 2 81/100"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Lead Free Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 61LF10701
- Zoro # G5151763
- UPC # 670750445965
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Hex Size | 2 81/100" |
Width | 2.81" |
Overall Height | 2-81/100" |
Length | 4-15/16" |
Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1-1/2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel, Flow - Valves 65 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- DIXON STBC Long T-Bolt Clamp, 14.75 to 15.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1520L)
- DECKO BATH PRODUCTS 18 CHR Towel Bar (38110)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- APOLLO VALVES 1" Press Lead Free Bronze Ball Cone Check Valve (61LF10501PR)
- APOLLO VALVES 1" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10501)
- APOLLO VALVES 2" FNPT Bronze Ball Cone Spring Check Valve (6110801)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10401)
- APOLLO VALVES 3/8" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50201)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- MILWAUKEE VALVE 3/4" Sweat Low Lead Bronze Spring Check Valve (UP1509 3/4)
- Apollo Valves Valves