Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Carbon Steel Fire Safe Ball Valve Inline
Mfr # 73A10724
Zoro # G2836215
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Handle Material Zinc Plated Steel with Vinyl Grip
- Stem Material Carbon Steel Melonite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 73A10724
- Zoro # G2836215
- UPC # 670750922565
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 9.89" |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Length | 7.76 in |
Description
Manual Two-Way Ball Valve, Body Material Steel, For Media Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- SLOAN Sv10 Cp Cover Sloan (0378000PK)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Fire Safe Ball Valve Inline (73A10624)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77CLF10801A)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10801)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7710701)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF14801)
- Apollo Valves Valves