Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline Single Union
Mfr # 7030701
Zoro # G3431136
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline Single Union
- Stem Material brass
- Port Standard
- Handle Material Zinc Plated Steel with Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 7030701
- Zoro # G3431136
- UPC # 670750670183
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 10.87 in |
Handle Length | 8 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 3.05 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-8)
- EQUIP BY T&S Ceramic Cartridge Assembly, Hot, RTC, (013787-45)
- HAWS Flow Restrictor (SP42)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00337 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4788)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline Single Union (7030601)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline Single Union (7030801)
- APOLLO VALVES 4" Press Brass Ball Valve Inline (77VLF14A01)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (8210801)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ball Valve with Stop & Waste (6414023)
- Apollo Valves Valves