Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # 82LF14701
Zoro # G5153382
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Handle Type Lever
- Seat Material RPTFE
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 82LF14701
- Zoro # G5153382
- UPC # 670750770371
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 5.25" |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Towel Ring (72571-BL)
- RIDGID Pipe Cutter Wheels, Ridgid 33125 (33125)
- AMERICAN STANDARD High Bp VacumBrekr 216 Mm-Toilet (M964411-0020A)
- ARROWHEAD BRASS 12 Stem Assembly (PK8012)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF14801)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF14401)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (82LF14301)
- APOLLO VALVES 1/4" NPT Brass Ball Valve Inline (94ALF-101-01A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S2AAJE02)
- Apollo Valves Valves