Shop All Ball Valves
Apollo Valves
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # 82LF10701
Zoro # G5274552
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Seat Material RPTFE
- Standards NSF 61-8
- Ball Material Lead Free Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 82LF10701
- Zoro # G5274552
- UPC # 670750677977
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 5.25 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 3.37 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Length | 8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating (906-NI-M22X1.5-GPC)
- JONES STEPHENS Lead Free Brass Union, Compression (C74029LF)
- HARVEY Bolwax No. 1 Wax Ring (007005-48)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF10801)
- APOLLO VALVES 1/8" FNPT Bronze Ball Valve Inline (82LF10101)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (82LF10501)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7650501A)
- LEGEND VALVE 1/4"F X 1/8"M NL T801 BALL VLV (101-550NL)
- Apollo Valves Valves